Beli alligator clip di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RS PRO Alligator Clip (Capit Buaya)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- HIRSCHMANN Test Lead KitDeskripsi:PMS SKS Electrical Installation KitFrom Hirschmann, this Test and Measurement PMS SKS electrical installation kit service case is equipped for a comprehensive array of electrical installation types, and is ideally suited for all tasks of industrial installation, services, utilities management, training and more. The kit is supplied in a robust carry case with convenient foam compartments.
- Sanwa Electric Instrument Alligator Clip Large (Capit Buaya)Deskripsi:Large alligator clip for insertion into the tip of the test lead rodatribut:
- Type: Alligator clip large
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable Model: Sanwa Denki Keiki test leads, excluding some
- Overall Length (m): About 0.02
- Safety Standard: IEC61010 CAT.III 1000V
- Sanwa Electric Instrument Alligator Clip Red, Black, BlueDeskripsi:Alligator clip for measuring earth resistanceatribut:
- Opening size (mm): Alligator clip: DIA22 or less recommended (maximum diameter DIA25)
- Overall Length: Approximately 70mm
- Safety Standard: IEC61010 CAT.III 600V
- Set Contents: Black, blue, red 1 set
- Suitable Model: PDR302
- Sanwa Electric Instrument Alligator Clip (Capit Buaya)Deskripsi:Large alligator clip for insertion at the tip of the test leadatribut:
- Type: Alligator clip
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Safety Standard: IEC61010 CAT.III 600V
- Hirschmann Test & Measurement Klip Buaya 32A (Aksesoris Jepit)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable Model: General
- ESCO Alligator Clip Redatribut:
- Color: Red
- Overall Length (mm): 82.2
- Rated Voltage (V): 1000
- AS ONE Part Number: 64-7909-41
- Rated Current (A): 32
- Maximum Jaw Opening (mm): 20
- Plug Diameter (mm): 4
- Flir Test Clip & ProbDeskripsi:Test clips have spring-loaded jaws that clamp onto test leads, wires, terminals, or other objects. Also called alligator clips, they free up the operator's hands to position and adjust the meter and test objects as required.atribut:
- UNSPSC: 39121435
- Brand: FLIR
- Clip Type: Alligator Clip
- Color: Black/Red
- End Type: Test Probes
- Features: Slide on Connection with Finger Guards, Toothed Jaws for Solid Gripping
- For use with: Test Probes with a 0.08 in (2mm) Tip
- Hand Held Voltage (VAC/VDC): 1000
- Hands Free Voltage (VAC/VDC): 1000
- Includes: Alligator Clips
- Instrument Safety Rating (V): CAT III 1000; CAT IV 1000
- Insulation Material: Polypropylene; Thermoplastic Rubber
- Jaw Material: Nickel Plated Steel
- Jaw Opening (inch): 0.13
- Length (inch): 3-1/4
- Manufacturer Part Number: TA70
- Maximum Current (A) : 10
- Maximum Voltage (V) : 1000
- Number of Alligator Clips: 2
- Number of Modular Test Clips: 2
- Opening Size (inch): 0.13
- Standards: UL
- Tip Material: Nickel Plated Steel
- Ubon Banana PlugDeskripsi:Banana plugs are used as general connectors in various fields such as electrical products, communication devices, and teaching materials.atribut:
- Set Contents: Red / Black x 2 each
- monotaro Trolley Flat Connected Resin Elastomer Wheels Parallel Stacking Possible (Troli Barang Dolly)atribut:
- Internal capacity: One
- Load Capacity (kg): 100
- Casters Used: Free carx4
- Mass (kg): About 2.8
- Material: Top plate: recycled PP, Casters: foil (PP) / wheels (elastomer) / metal Fittings (steel), non-slip rubber (elastomer)
- Use: For transporting various items from small items to bulky items.
- Wheel Diameter (mm): 75
- HOZAN Alligator Clipatribut:
- Compatible Models: F-152/153/154/155
- Non Brand Test Clip & ProbDeskripsi:Test clips have spring-loaded jaws that clamp onto test leads, wires, terminals, or other objects. Also called alligator clips, they free up the operator's hands to position and adjust the meter and test objects as required.atribut:
- UNSPSC: 41111905
- For use with: Multimeter Test Leads with 4mm Sheathed Banana Plugs
- RS PRO Female Banana Socket Solder TerminationDeskripsi:RS PRO Banana Connector - FemaleLooking to make your own test leads, then RS PRO has the perfect addition in the female banana connector. This socket connector is the ideal solution for making test leads to your specification. Upon inspection, the socket offers high-grade plastic insulation with a centre contact made from silver-plated brass with a solder termination method. It is suitable for panels up to 13.5 mm thickness and is designed to accommodate standard 4 mm insulated or non-insulated banana plugs.ApplicationsThere are many variations of banana plug connectors so it’s important to have a variety of cable leads of various lengths especially if you frequently use multi-meters, voltage meters, or oscilloscopes. The most cost-effective way is to make your own, that way you can set up your workstation or benchtop to be more productive. Banana Plugs are most often used to terminate patch cords for test equipment, audio leads and many other test and installation applications such asElectrical and Electronic servicingAutomotiveMaintenanceHow do you make a banana plug test lead?Terminating the plug connector is very straight forward, the centre contact has an aperture for the cable wire to be soldered. Once soldered assemble all the plug elements back together now your test lead is ready for use.atribut:
- Colour: Red
- Connector Size (mm): 4
- Contact Material: Brass
- Contact Plating: Silver Plated
- Current Rating (A): 10
- Gender: Female
- Insulation Material: Polypropylene
- Length (mm): 28.5
- Termination Method: Solder
- Type: Banana Plug
- Voltage Rating (V): 50
- ESCO Alligator Clip Blackatribut:
- Color: Black
- Overall Length (mm): 82.2
- Rated Voltage (V): 1000
- AS ONE Part Number: 64-7909-40
- Rated Current (A): 32
- Maximum Jaw Opening (mm): 20
- Plug Diameter (mm): 4
- Teishin (T.SIN) Hippo Clipsatribut:
- Insulation Resistance: DC500V 100M ohm or more
- Body Material: iron
- Cover Material: vinyl chloride
- Isolation Voltage: AC2000V 1 minute or more
- Plating: nickel
- ANEX Stainless Steel TweezersDeskripsi:-Since it is closed if you release your hand, you can use it instead of the vice which is convenient for soldering work, etc.-Equipped with a grip that makes it easier to apply force while preventing the transfer of heat.
- FLUKE SureGrip Alligator ClipsDeskripsi:SureGrip accessories are designed to improve steadiness in slippery hands. Rubber overmolded surfaces and finger-hugging curves give the user a comfortable, reliable grip on the accessory so they can focus on making an accurate measurement.atribut:
- Color: Red, Black
- Max Clip Size (mm): 20
- Safety Rated: CAT IV 600 V; CAT III 1000 V, 10 A
Daftar Harga alligator clip Terbaru October 2026
| RS PRO Alligator Clip (Capit Buaya) | Rp319.900 |
| HIRSCHMANN Test Lead Kit | Rp28.999.900 |
| Sanwa Electric Instrument Alligator Clip Large (Capit Buaya) | Rp309.900 |
| Sanwa Electric Instrument Alligator Clip Red, Black, Blue | Rp769.900 |
| Sanwa Electric Instrument Alligator Clip (Capit Buaya) | Rp419.900 |
| Hirschmann Test & Measurement Klip Buaya 32A (Aksesoris Jepit) | Rp379.900 |
| ESCO Alligator Clip Red | Rp209.900 |
| Flir Test Clip & Prob | Rp619.900 |
| Ubon Banana Plug | Rp289.900 |
| monotaro Trolley Flat Connected Resin Elastomer Wheels Parallel Stacking Possible (Troli Barang Dolly) | Rp619.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/8kP110757308-1.jpg)

/a2P110757362-1.jpg)

/92P110757326-1.jpg)
/emP110959526-1.jpg)



/p2P105430902-1.jpg)


/1yP110467070-1.jpg)


/l3P110407759-1.jpg)

%20Hippo%20Clips/a4P103658364-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)